Data Translation DT9836-12-2-BNC Multifunction USB Module, 12 simultaneous A/I, 2 A/O, 16 D/I, 16 D/O, 2 C/T

Representative image only.
Data Translation Mfr # DT9836-12-2-BNC – Item # EW-18801-75
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Analog Single Ended Channels12
  • Number Of Analog Output Channels2
  • Max Input (VDC)10
  • Min Input (VDC)-10
  • Data Sample Rate (MHz)500 kHz
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)131
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)55
  • Height (in)8 1/2
  • Width (in)4 1/4
  • Depth (in)2
  • Height (cm)21.6
  • Width (cm)10.8
  • Depth (cm)5.1
  • Power (VDC)5 V (PC USB supply)
  • DescriptionMultifunction USB Module, 12 simultaneous A/I, 2 A/O, 16 D/I, 16 D/O, 2 C/T
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This high performance data acquisition module for USB 2.0 provides simultaneous analog input operation at up to 225 kS/s per channel and offers 16-bit resolution. Each analog input has its own A/D converter to eliminate phase shift between channels and allows you to correlate measurements at the exact same instant in time. Three quadrature decoders are included for measuring absolute and relative position and for detecting rotational speed. Subsystems operate synchronously at 36 MHz. Module is enclosed in a metal box with standard BNC and DSUB connectors, two BNC’s for connecting analog outputs, and four BNC’s for connecting external clocks and triggers.
Additional features include:
12 analog inputs, 2 waveform analog outputs, 16 digital inputs, 16 digital outputs , two 32-bit counter timers, and three quadrature decoders.
16-bit deglitched DAC’s that run at 500 kS/s per channel for waveform generation.
True USB 2.0 host interface for transferring data at rates up to 480 Mbits/second.
500 V isolation that provides low-noise measurements and protects PC.
What''s included: Data Acquisition OMNI CD (includes DT Open Layers device drivers, Ready-to-Measure software, DT Measure Foundry evaluation software), and 6-ft USB cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat