Davis Instruments 6152 Wireless Weather Station

Representative image only.
Davis Instruments Mfr # 6152 – Item # EW-86403-03
Versatile wireless weather station complete with rain collector, temperature/humidity sensors and anemometer
  • Wireless integrated sensor suite runs on solar power; lithium battery provides backup at night and during cloudy, wintry days
  • Rain bucket is self-emptying for exceptionally accurate readings
  • Temperature and humidity sensors are located inside the radiation protective shield
  • Sophisticated forecasting algorithm takes wind and temperature into account - not just barometric pressure
  • Over 80 graphs and over 70 alarms available on the console

PRODUCT OPTIONS

$805.00USD / Each
sign in for your price.

$338.00 - $408.00USD / Each

for an additional
$338.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Wind Speed (mph)2
  • Max Wind Speed (mph)150
  • Barometric Pressure Accuracy (PSI)±0.03" Hg (1.0 mbar)
  • Max Temperature (Outside) (° F)150
  • Min Temperature (Outside) (° F)-40
  • Temperature Accuracy (Outside) (° F)±1
  • Max Temperature (Outside) (° C)65
  • Min Temperature (Outside) (° C)-40
  • Temperature Accuracy (Outside) (° C)±0.5
  • Max Temperature (Inside) (° F)140
  • Min Temperature (Inside) (° F)32
  • Temperature Accuracy (Inside) (° F)±1
  • Max Temperature (Inside) (° C)60
  • Min Temperature (Inside) (° C)0
  • Temperature Accuracy (Inside) (° C)±0.5
  • Max Humidity RH (Outside) (%)100
  • Min Humidity RH (Outside) (%)0
  • Humidy Accuracy (Outside)±3%
  • Max Humidity RH (Inside) (%)90
  • Min Humidity RH (Inside) (%)10
  • Humidity Accuracy (Inside)±5%
  • Max Dew Point (° F)130
  • Min Dew Point (° F)-105
  • Max Dew Point (° C)54
  • Min Dew Point (° C)-76
  • Dew Point Accuracy±3°F (1.5°C)
  • Wind Speed Accuracy±5%
  • Max Wind Chill (° F)130
  • Min Wind Chill (° F)-110
  • Max Wind Chill (° C)54
  • Min Wind Chill (° C)-79
  • Wind Chill Accuracy±2°F (1°C)
  • Max Rain Fall (in)99.99
  • Min Rain Fall (in)0
  • Rain Fall Accuracy (in)±4%
  • Display TypeLCD
  • Power (VAC)110
  • Height (in)6
  • Width (in)9 1/2
  • Depth (in)1 1/2
  • DescriptionWireless Weather Station
  • Warranty1 year
1 Year Warranty

Includes

console, integrated sensor suite, and mounting hardware.

Key Features

  • Wireless integrated sensor suite runs on solar power; lithium battery provides backup at night and during cloudy, wintry days
  • Rain bucket is self-emptying for exceptionally accurate readings
  • Temperature and humidity sensors are located inside the radiation protective shield
  • Sophisticated forecasting algorithm takes wind and temperature into account - not just barometric pressure
  • Over 80 graphs and over 70 alarms available on the console
  • Anemometer is detachable for ultimate flexibility - mount with integrated sensor suite or mount separately using the included 40 ft cable
  • Optional tripod makes installation easy - tilts to mount on roof or uneven terrain
  • Includes console, integrated sensor suite, and mounting hardware
  • 1 year warranty

More About this Item

This powerful station transmits data up to 1000 ft or even further with an optional wireless repeater. Measured parameters update every 2.5 seconds as compared to 3 to 15 minutes found on other stations.

Available for sale in the United States and Canada only.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat