Digital Pressure Gauge, 5000 psi

Representative image only.
Item # EW-68436-14
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5000
  • Display4-digit, 1/2\" H
  • Battery Type9V battery
  • DescriptionDigital Pressure Gauge, 5000 psi
  • Warranty18 months
18 Month Warranty

Key Features

  • 18 month warranty

More About this Item

2000 Series
Digital Pressure Gauge
20-min. Auto-Off - Standard

  • Large 3.5 digit display with 0.5 inch digits
  • Available ranges from vacuum up to 2,000 psi
  • 20 minute auto-off optional at no extra cost
  • Rugged, chemical-resistant case
  • Display capability to 1999
  • Battery operated with convenient on/off switch
  • ± 0.25% accuracy of full scale

5000 Series
Digital Pressure Gauge
  • 16-min, Auto-Off & Peak Hold - Standard
  • Large, full 4 digit display with 0.5 inch characters
  • Available ranges from vacuum up to 10,000 psi
  • Microprocessor-based circuit has "TARE" capability standard
  • On/off switch with optional auto-off circuitry
  • Display capability to 9999
  • Self-powered by standard 9V battery
  • ± 0.25% accuracy of full scale

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat