Cecomp Digital Pressure Gauge with 4 Memory Storage, 1/4" NPT(M); 30 psi

Representative image only.
Cecomp Mfr # F20BNBL30PSIG-M4 – Item # EW-68928-34
Gauge''s memory is saved until cleared-even when power is off
  • ±0.25% full-scale accuracy
  • 316 SS wetted parts
  • ABS/polycarbonate NEMA 4X case
  • Zero function
  • Selectable auto-shutoff times
  • Back-lit display
  • 1 year warranty

PRODUCT OPTIONS

$459.00USD / Each
sign in for your price.

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Wetted Materials316 SS
  • CaseABS, polycarbonate
  • Lens Materialpolycarbonate
  • Process Connection1/4\" NPT(M)
  • Display4-digit LCD 0.5\"H top line and 5-character LCD 0.25\"H alphanumeric lower line
  • Battery Type2 AA (included)
  • Battery Life2000 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDigital Pressure Gauge with 4 Memory Storage, 1/4\" NPT(M); 30 psi
  • Warranty1 year
1 Year WarrantyIP 67

Includes

2 AA batteries.

Key Features

  • ±0.25% full-scale accuracy
  • 316 SS wetted parts
  • ABS/polycarbonate NEMA 4X case
  • Zero function
  • Selectable auto-shutoff times
  • Back-lit display
  • 1 year warranty

More About this Item

The accuracy for these gauges includes linearity, hysteresis, and repeatability. The three front buttons turn gauge on or off, zeros guage reading, and cycles through functions. The four memories are user-settable of 1,2,3,4 or four wheel designations of LF, RF, LR, and RR. The gauges come factory calibrated and is pass code protected. The shut-off is selectable from 1 minute to 8 hours, and comes factory defaulted to 5 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat