Sealed Digital Pressure Gauge, 0 to 100 psi

Representative image only.
Item # EW-68085-54
NEMA 4X-rated housing withstands outdoor use
  • Tare, peak, and hold functions are standard
  • Auto-off after 5 minutes
  • User-selectable units of measure; PSI, BAR, MPA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)3
  • Dial Size (mm)77
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Wetted Materials304L SS, 316L SS
  • CaseABS plastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, bar, kg/cm²
  • Display4-digit LCD, 0.65\"H
  • Battery TypeOne 9 V (included)
  • Battery Life1000 hours
  • Enclosure RatingNEMA 4X
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionSealed Digital Pressure Gauge, 0 to 100 psi
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Tare, peak, and hold functions are standard
  • Auto-off after 5 minutes
  • User-selectable units of measure; PSI, BAR, MPA
  • 1 year warranty

More About this Item

Applications:
Line pressure measurement
Vessel pressure measurement
Force measurement
any outdor pressure measurement

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat