Sealed Digital Pressure Gauge, 30 to 0" Hg

Representative image only.
Item # EW-68085-46
NEMA 4X-rated housing withstands outdoor use
  • Tare, peak, and hold functions are standard
  • Auto-off after 5 minutes
  • User-selectable units of measure; PSI, BAR, MPA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (BFSL) or two digit counts, whichever is greater
  • Dial Size (in)3.25
  • Dial Size (mm)83
  • Min Temperature (° F)0
  • Max Temperature (° F)160
  • Min Temperature (° C)-18
  • Max Temperature (° C)71
  • Max Vacuum (\" Hg)30
  • Min Vacuum (\" Hg)0
  • Wetted Materials316 SS
  • CasePhenolic
  • Lens MaterialPolycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, \" Hg, mm Hg, kPa, mbar, bar, \" WC
  • Display5-digit LCD, 0.4\" H (10 mm)
  • Battery TypeTwo AA (included)
  • Enclosure RatingIP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionSealed Digital Pressure Gauge, 30 to 0\" Hg
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Tare, peak, and hold functions are standard
  • Auto-off after 5 minutes
  • User-selectable units of measure; PSI, BAR, MPA
  • 1 year warranty

More About this Item

Applications:
Line pressure measurement
Vessel pressure measurement
Force measurement
any outdor pressure measurement

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat