DC-Powered Diaphragm Pump; 24 VDC, 4-20 mA Proportional

Representative image only.
Item # EW-74201-13
DC-powered pumps with PVDF pump head
  • High resolution with a flow range of 0.055 to 38 mL/min
  • Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
  • Connect 1/8" x 1/4" tubing directly to pump ports

PRODUCT OPTIONS

$300.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)38
  • Min Flow Rate (mL/min)0.055
  • Max Flow Rate (GPH)0.6
  • Min Flow Rate (GPH)0.001
  • Max Flow Rate (Strokes/min)720
  • Min Flow Rate (Strokes/min)0
  • Max Pressure (PSI)2
  • Max Pressure (bar)29
  • Power (VDC)24
  • Power (amps)1
  • Input4-20 mA Proportional
  • Wetted MaterialsCeramic, FKM, PTFE, PVDF
  • Inlet Connection1/8" ID x 1/4" OD compression
  • Outlet Connection1/8" ID x 1/4" OD compression
  • Accuracy±3%
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Viscosity, Max (cP)50
  • Duty Cycle IntermittentYes
  • Height (in)2.875
  • Width (cm)6.2
  • Length (in)4
  • Height (cm)7.3
  • Width (in)2.4375
  • Length (cm)10.1
  • DescriptionHRP54V-2A3 DC-Powered Diaphragm Pump; 24 VDC, 4-20 mA Proportional

Key Features

  • High resolution with a flow range of 0.055 to 38 mL/min
  • Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
  • Connect 1/8" x 1/4" tubing directly to pump ports

More About this Item

Choose a pump with one of the following control methods:
Pulse: 1 stroke per pulse—0 to 720 strokes per minute control capability
4 to 20 mA: proportional control based on mA signal
1 to 5 VDC: proportional control based upon a 1 to 5 VDC input signal
Start/stop: pump stops during contact input

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat