Deep Fiberglass Market Pan in Pearl White, 10.5" W x 30" L x 2" W

Representative image only.
Item # EW-06714-02

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • MaterialFiberglass
  • Overall Length (in)30
  • Overall Length (cm)76.2
  • Overall Width (in)10 1/2
  • Overall Width (cm)26.7
  • Overall Height (in)2
  • Overall Height (cm)5.1
  • DescriptionDeep Fiberglass Market Pan in Pearl White, 10.5\" W x 30\" L x 2\" W
NSF international certified

More About this Item

Two inch heavy-duty trays are constructed with metal reinforced rims. Drying time is reduced with air-flow corners.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat