DeFelsko PosiTector UTG C1 PosiTector UTG Ultrasonic Thickness Gauge

Representative image only.
DeFelsko Mfr # UTGC1-E – Item # EW-59785-12
Measures wall thickness of materials such as steel, cast iron, plastic, and more
  • High contractLCD with backlit display
  • Flip LCD feature for right side up viewing when laying on a table
  • Smart Couple™ eliminates inadvertent decoupling—ideal for analyzing large areas using multiple passes
  • Pre-programmed velocities—simply select from a list of common materials or enter your own with ease
  • Precision ultrasonic transducers provide fast, accurate readings
  • Hi/Lo alarm audibly and visibly alerts when measurements exceed operator selected limits
  • Statistics mode instantly calculates average, standard deviation, min/max thickness, and number of readings
  • Min scan provides measurement rate of up to 20 readings per second with on-screen min and max for quick inspection over a large area
  • Sealed USB port for fast, simple connection to a PC and to supply continuous power
  • 2 year warranty

$1,130.00USD / Each

$166.50 - $239.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Range0.040\" to 5.000\"
  • Resolution0.001\"
  • Accuracy±0.001\"
  • Min Velocity (in/µsec)0.0492
  • Max Velocity (in/µsec)0.393
  • PowerThree AAA batteries
  • Depth (in)1.2031
  • Width (in)5.75
  • Height (in)2.5
  • Depth (cm)3.1
  • Width (cm)14.6
  • Height (cm)6.4
  • DescriptionPosiTector UTG Ultrasonic Thickness Gauge
  • Warranty2 year
Two year warrantyMade in the U.S.A.

Key Features

  • High contractLCD with backlit display
  • Flip LCD feature for right side up viewing when laying on a table
  • Smart Couple™ eliminates inadvertent decoupling—ideal for analyzing large areas using multiple passes
  • Pre-programmed velocities—simply select from a list of common materials or enter your own with ease
  • Precision ultrasonic transducers provide fast, accurate readings
  • Hi/Lo alarm audibly and visibly alerts when measurements exceed operator selected limits
  • Statistics mode instantly calculates average, standard deviation, min/max thickness, and number of readings
  • Min scan provides measurement rate of up to 20 readings per second with on-screen min and max for quick inspection over a large area
  • Sealed USB port for fast, simple connection to a PC and to supply continuous power
  • 2 year warranty

More About this Item

The simple to use and durable PosiTector UTG C1 standard ultrasonic wall thickness gauge uses ultrasonic technology to nondestructively measures the wall thickness of materials such as steel, plastic, and more. Ideal for measuring the effects of corrosion or erosion on tanks, pipes or any structure where access is limited to one side. Affordably priced, the unit includes features found in higher priced wall thickness gauges including scan mode, Hi/Lo alarm, pre-programmed velocities and internal data logger.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat