Delmhorst FX-2000/1986 Digital Hay Moisture Meter with Bale Sensor

Representative image only.
Delmhorst Mfr # FX-2000/1986 – Item # EW-59823-17
Protect crop value and prevent dangerous conditions
  • Dual-mode programming allows spot checks or continuous monitoring
  • Connect power supply to 12 V battery to save power while in continuous mode
  • Store up to 100 readings with average and maximum
  • Audible alarm sounds when the moisture reading exceeds the set point
  • 1 year warranty

PRODUCT OPTIONS

$610.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePin
  • Moisture Range Non-Wood Scale (Min) (%)6
  • Moisture Range Non-Wood Scale (Max) (%)40
  • Display TypeDigital
  • Memory CapacityContinuous mode displays the average and maximum for the last 8 readings at a rate of 2 readings/sec; portable mode displays the average and maximum for the last 100 readings
  • Battery1 x 9V
  • Height (in)1
  • Width (in)3
  • Length (in)8
  • DescriptionDigital Hay Moisture Meter with Bale Sensor
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

one 9 V battery and power cable.

Key Features

  • Dual-mode programming allows spot checks or continuous monitoring
  • Connect power supply to 12 V battery to save power while in continuous mode
  • Store up to 100 readings with average and maximum
  • Audible alarm sounds when the moisture reading exceeds the set point
  • 1 year warranty

More About this Item

This digital hay moisture meter continuously measures moisture content during the baling process using the bale chamber sensor and a 12 V battery, such as those used in tractors and trucks. The meter is also compatible with bale prods to monitor the bale curing process.
Built-in calibration check ensures readings are accurate and backlight provides visibility in low-light conditions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat