Delmhorst HT-3000 Digital Thermo-Hygrometer -20C to 60C Temperature Range

Representative image only.
Delmhorst Mfr # HT-3000 – Item # EW-37803-15
  • 1 year warranty

$380.00USD / Each

$219.00 - $298.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.1°F (±0.6°C)
  • Temperature Resolution0.1°
  • Response Time8 seconds
  • Display TypeLCD
  • BatteryAAA Battery (2)
  • Height (in)10
  • Width (in)2
  • Depth (in)1
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

This thermo hygrometer is for IAQ and mold remediation specialists, flooring professionals, restoration contractors, home inspectors, general contractors and woodworkers. Use the HT3000 in conjunction with a Delmhorst moisture meter to determine the air quality and identify the presence of moisture.

FEATURES
  • Selectable screen displays
  • Relative humidity range: 0 to 100% with up to ± 3% accuracy
  • Temperature range: -4 to 128F with up to ± 1.8F accuracy
  • Dew point range: -40F to 176F (-40C to 80C)
  • GPP (grains per pound) Range: 0.55 GPP to 3868 GPP
  • Fast response time
  • Data hold feature
  • Automatic power down
  • One year warranty
  • Rugged carrying case

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat