Delmhorst NavPro/RP Navigatorpro Moisture Meter, Restoration Package

Representative image only.
Delmhorst Mfr # NavPro/RP – Item # EW-59820-68
Quickly and easily locate water damaged areas by checking moisture content
  • Ensure structures are being properly dried
  • Provides accurate and verifiable moisture content readings
  • Two measuring modes: built-in pins, or nondestructive pinless scanner
  • Expand capabilities with optional electrodes
  • Designed specifically for the Restoration Contractors

PRODUCT OPTIONS

$1,625.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypeCombination
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)60
  • Moisture Range Non-Wood Scale (Min) (%)0.1
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)300
  • Temperature Compensation0 to 255°F (-18 to 124°C) in pin mode
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity1400 readings
  • BatteryOne 9 V battery (included)
  • Height (in)3
  • Width (in)8
  • Length (in)2
  • DescriptionNavigatorpro Moisture Meter, Restoration Package

Includes

9V battery and hard plastic carrying case

Key Features

  • Ensure structures are being properly dried
  • Provides accurate and verifiable moisture content readings
  • Two measuring modes: built-in pins, or nondestructive pinless scanner
  • Expand capabilities with optional electrodes
  • Designed specifically for the Restoration Contractors

More About this Item

These versatile restoration meters offer a moisture mapping system that allows you to easily set up as many as five individual jobs and 32 locations per job. Within each job, designate which rooms have been affected by water damage and specify the material for the floor, ceiling and wall in each room. Take basic readings or set up job definitions by selecting a wood or non-wood type, temperature of material, and adjustable alarm status. Store up to 1400 readings and view statistics for each job via optional software. Display the stored readings or show the average, standard deviation, minimum, and maximum values. Date/time stamp on all stored readings helps with quality control programs.

Navigator Meter combines pin and scan modes to measure moisture content in drywall, wood and other building materials. The pin mode is used to locate the exact source of moisture. The pin mode reads moisture in wood and has a drywall scale that gives actual moisture content. Scan(pinless) mode provides a numerical reference scale that allows you to quickly scan large areas and to identify if a general problem exists. Navigator can also be paired with a variety of electrodes, giving you the flexibility to measure drywall, flooring, insulation, and other materials.
NavigatorPro is a 3-in-1 meter that offers all the same features and specifications as Navigator plus adds on a thermohygrometer to measure temperature and humidity and calculates dew point, and GPP (Grains Per Pound).

Advanced Moisture / restoration inspection kit with thermohygrometer and software for download stored readings (designed to be expanded with additional electrodes for specific applications)

Package Includes:
Temperature/humidity sensor (RHT-S1), 1'' general electrode (2-E), deep wall electrode (21-E), hammer-type electrode (26-ES), twenty concrete sleeves (CS-2), extention cable (RHT-C1) and case

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat