Denver Instrument SI-114.1 Summit Series Analytical Balance, 110g x 0.1 Mg, 115 V, with Internal Calibration

Representative image only.
Denver Instrument Mfr # SI-114.1 – Item # EW-11421-99
Affordable balances featuring simplicity, accuracy, and reliability
  • Single-block weighing technology ensures greater precision
  • Backlight display provides clearer view of results
  • Simple menu navigation with easy access to advanced features
  • Overload protection prevents damage due to misuse
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)110
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Weighing Unitsg, lb, oz, kg, lb:oz
  • Calibration TypeInternal
  • Power (VAC)115
  • DescriptionSummit Series Analytical Balance, 110g x 0.1 Mg, 115 V, with Internal Calibration
  • Warranty3 Years
3 Year Warranty

Includes

bi-directional RS-232 port and 6-ft power cord. Analytical models also include a full-access draft shield with three sliding doors.

Key Features

  • Single-block weighing technology ensures greater precision
  • Backlight display provides clearer view of results
  • Simple menu navigation with easy access to advanced features
  • Overload protection prevents damage due to misuse
  • 3 year warranty

More About this Item

The Summit Series offers comprehensive features that make these balances ideal for laboratory, industrial, educational, inventory and process control environments. With the press of a single key, toggle between five weighing units (grams, ounces, grains, carats, and pounds) as well as 13 other units. Large TARE key provides quick zeroing of the balance, and a menu-driven interface provides access to advanced weighing features and applications. Single-block weighing technology provides fast, stable, and repeatable weighing results. Comprehensive electronics allow you to adjust settings for less than ideal environmental conditions.

The versatile features of these balances allow measurement of a percent proportional to a reference weight. Eliminate human errors by seeing the weight

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives

Alternatives