Desco 19493 Ionization Test Kit with 19482 Meter and 19498 Plate

Representative image only.
Desco Mfr # 19493 – Item # EW-20028-09
Provides convenience and portability for testing of air ionizers
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0.00 to 1.99 kV (low range); 0.00 to 19.99 kV (high range)
  • Accuracy±5% of reading ± 10mV (monitor output); ±5% of reading ± 2 counts (display)
  • Stability±10 counts
  • DisplayLCD
  • Depth (in)5
  • Height (in)1
  • Width (in)2 3/4
  • Depth (cm)12.7
  • Height (cm)2.54
  • Width (cm)6.99
  • Battery9v Battery (1)
  • DescriptionIonization Test Kit with 19482 Meter and 19498 Plate
  • Warranty1 Year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • 1 year warranty

More About this Item

Use this ionization test kit to conduct regular auditing of air ionization equipment ensuring compliance. Test kit includes a static field meter to measure the offset voltage (balance) and charge decay of air ionizers, along with a charger for placing a ±1000 V charge on the included conductive plate to meet ANSI/ESD SP3.3 standards. System is easy to use, place the plate assembly on the static field meter, zero the meter, and then begin taking measurements. Static meter also features a Hold function allowing you to easily read or save measurements on the screen for later reference.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat