Desco 19500 Benchtop Ionized Air Blower, 120 VAC

Representative image only.
Desco Mfr # 19500 – Item # EW-26809-50
Automatically maintain a balanced ion output
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Air Flow Rate117 cfm
  • Depth (in)7
  • Height (in)9
  • Width (in)11
  • Depth (cm)17.78
  • Height (cm)22.86
  • Width (cm)27.94
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionBenchtop Ionized Air Blower, 120 VAC
  • Warranty1 Year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • 1 year warranty

More About this Item

Portable Ionized Air Blower is compact, lightweight, and ideal for field use. Blower features an emitter cassette that slides out for easy cleaning and replacement. The grounded metal case eliminates high-voltage fields for greater safety. Airflow output can be adjusted for greater worker comfort. Visual and audible alarms and "Clean Me" indicator automatically signal when cleaning and maintenance are required.
Benchtop Ionized Air Blower emits ions in a true laminar flow reducing ion recombination and emitter contamination. AC ionizing system neutralizes static charges at a greater distance while the fixed temperature heater increases worker comfort. Gold-plated emitters provide longer service life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat