Desco 19587 Ionizing Air Gun, 7 ft hose, 120 VAC

Representative image only.
Desco Mfr # 19587 – Item # EW-26809-54
NIST-calibrated units quickly and effectively neutralize bulk static charges
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Air Flow Rate3.5 cfm at 30 psi
  • Connection1/8\" NPT(M)
  • Operating Pressure5 to 100 psi
  • Depth (in)7 1/8
  • Height (in)5 1/8
  • Width (in)6 3/8
  • Depth (cm)18.1
  • Height (cm)13.02
  • Width (cm)16.19
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionIonizing Air Gun, 7 ft hose, 120 VAC
  • Warranty1 Year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • 1 year warranty

More About this Item

Air gun dislodges dust and debris attracted by static electricity — ideal for applications where static electricity can create manufacturing or handling problems. Uses high voltage AC to create a balanced ion field. The emitter, located at the end of nozzle, produces large amounts of positive and negative ions. These ions mix with an air supply to create an effective neutralizing field that can be focused on specific areas. Air pressure can be adjusted from 0 to 100 psi using a needle valve on the back of the controller.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat