Desco 19640 Surface Resistance Checker with NIST Calibration Certificate

Representative image only.
Desco Mfr # 19640 – Item # EW-20028-01
Easily determine if a surface is dissipative, conductive, or insulative
  • Ensure compliance to ANSI/ESD S20.20-2007 per ESD TR53
  • Use optional electrodes for resistance measurements of larger surfaces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range103 to 1012Ω
  • Resistance Accuracy±1/2 decade
  • DisplayLED
  • Depth (in)1
  • Height (in)5 1/4
  • Width (in)3
  • Depth (cm)2.54
  • Height (cm)13.34
  • Width (cm)7.62
  • Battery9v Battery (1)
  • DescriptionSurface Resistance Checker w/ NIST Cert
  • Warranty1 Year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Ensure compliance to ANSI/ESD S20.20-2007 per ESD TR53
  • Use optional electrodes for resistance measurements of larger surfaces
  • 1 year warranty

More About this Item

This portable meter is perfect for quick checks of surface resistance for ESD control applications in electronics manufacturing or handling environments. Simply press and hold the test button until the bright LEDs display the reading level. Unit features an automatic test voltage selector allowing the test voltage to switch from 10 V to 100 V if the measured resistance exceeds 1 x 10E5 ohms. Two banana jacks and an electrode toggle switch allow for the connection of two optional external 5-lb electrodes that measure surface resistance point to point, or resistance to equipment ground.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat