Desco 68122 Form-Fitting ESD Gloves, Large, 7 3/4" (19.7 cm)

Representative image only.
Desco Mfr # 68122 – Item # EW-26808-82
Ideal for tactile sensitivity when handling small parts
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • SizeLarge
  • Length (in)7 3/4
  • Length (cm)19.7
  • ColorGray
  • LiningNylon
  • ComplianceANSI/ESD 5P15.1 
  • SterileNo
  • DescriptionForm-Fitting ESD Gloves, Large, 7 3/4\" (19.7 cm)
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These form-fitting nylon gloves eliminate static charges, ensuring superior protection when handling ESD-sensitive devices. Durable elastic band provides good ventilation and minimizes sweat buildup. Gloves provide an RTG of 105 to 108 Ω and are tested per ANSI/ESD 5P15.1 Standard Practice for In-Use Resistance Testing of Gloves and Finger Cots. Gloves come in pairs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat