Diba Omnifit® EZ SolventPlus™ Chromatography Column w/ 1 Fixed & 1 Adjustable Endpiece, 25 x 150 mm; 1/ea

Representative image only.
Diba Mfr # 006EZS-25-15-AF – Item # EW-11944-44
PTFE, borosilicate glass, and Chemraz® wetted materials offer exceptional chemical resistance
  • PEEK™ column threads offer outstanding durability
  • Ergonomically designed adjustable endpiece offers quick and easy height adjustment
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

PRODUCT OPTIONS

$1,053.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)25
  • Wetted MaterialsBorosilicate glass, PTFE, Chemraz®
  • Max Pressure (PSI)150
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • Total Volume Capacity (mL)19.6 to 58.9

Includes

Two (0.5 m and 2 m L) 1/16" OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end, a frit kit (contains two each of 10 µm PE, 10 µm PTFE, and 30 µm PTFE frits) and a Click-N-Seal® 10-32 PEEK conical port fitting.

Key Features

  • PEEK™ column threads offer outstanding durability
  • Ergonomically designed adjustable endpiece offers quick and easy height adjustment
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

More About this Item

Use these EZ SolventPlus™ columns for techniques using organic solvents such as reversed phase chromatography. EZ SolventPlus columns have only the most chemically inert materials in the fluid path—borosilicate glass, PTFE, and Chemraz®—ensuring the utmost chemical resistance. Columns are ideal for low to medium pressure applications and are resistant to many solvents used in liquid chromatography. Modular design gives you the flexibility to mix and match column sizes with different endpiece types to meet your specific requirements.

Columns come with one fixed and one adjustable endpieces pre-assembled with 30 µm PTPE frits. Adjustable endpiece gives you the flexibility to modify the bed length up to 80 mm in height plus the ability to make fine adjustments while causing minimal disturbance to the packed bed. Each column is supplied assembled and ready to use, with all the tubing, fittings, and connections needed to get started.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat