Dickson C010 Chart Recorder Paper, 4" dia, 0 to 100 psi, 24 hour, 60/bx

Representative image only.
Dickson Mfr # C010 – Item # EW-08394-62

$54.00USD / of 60
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)4
  • Max Temperature (° F)100
  • Min Temperature (° F)0
  • Max Temperature (° C)100
  • Min Temperature (° C)0
  • Max Pressure (PSI)100
  • Min Pressure (PSI)0
  • DescriptionChart Recorder Paper, 4" dia, 0 to 100 psi, 24 hour, 60/bx

More About this Item

Choose the paper to meet your application and Dickson Chart Recorder needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat