Dickson KT621 6" Temperature Chart Recorder

Representative image only.
Dickson Mfr # KT6P1 – Item # EW-80018-00
Monitor temperature for quality assurance and control
  • Audible alarm notifies operator of out-of-limit conditions
  • Shielded design eliminates electronic noise interference
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Chart TypeCircular
  • Chart Speed24 hour; 7 day (user selectable)
  • Chart Diameter (in)6
  • Max Temperature (° F)500
  • Min Temperature (° F)-50
  • Max Temperature (° C)260
  • Min Temperature (° C)-45
  • Temperature Resolution0.1°; 1° above 199.9° and below -9.9°
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Width (in)7 1/2
  • Height (in)7 1/2
  • Depth (in)3 1/4
  • Width (cm)19.1
  • Height (cm)19.1
  • Depth (cm)8.3
  • Power (VAC)120
  • Description6\" Temperature Chart Recorder
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Audible alarm notifies operator of out-of-limit conditions
  • Shielded design eliminates electronic noise interference
  • 1 year warranty

More About this Item

These microprocessor-based recorders are ideal for monitoring temperatures in ovens, freezers, chambers, storage and clean room facilities, machinery and more. Recorders feature user selectable temperature ranges, recording times, zero point calibration, and include a 4-ft flexible type K thermocouple bead wire. The large digital LCD is easy to read and has a resolution of 0.1°F/°C.
Order charts separately. Units are enclosed in a rugged ABS case with a polycarbonate door to withstand challenging environments and are portable or wall mountable with rear-panel keyhole slots.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat