Dickson KT803 Temperature Chart Recorder w/ Display, Alarm, Type K, 8" dia

Representative image only.
Dickson Mfr # KT8P3 – Item # EW-80002-55
High temperature recorders measure up to 2000°F
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour; 7 day; 31 day (user selectable)
  • Chart Diameter (in)8
  • Min Temperature (° F)-50
  • Max Temperature (° C)500
  • Min Temperature (° C)-45
  • Temperature Resolution
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Display TypeLCD (3.5-digit)
  • Width (in)9 1/4
  • Height (in)9 1/4
  • Depth (in)3
  • Width (cm)23.5
  • Height (cm)23.5
  • Depth (cm)7.6
  • Battery Type4 AA (included)
  • DescriptionTemperature Chart Recorder w/ Display, Alarm, Type K, 8\" dia
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These compact rugged recorders use microprocessor-based electronic sensors to record remote temperature measurements with precision accuracy. The large digital LCD display is easy-to-read and has a resolution of .1°F/°C. Recorders feature user selectable temperature ranges and recording times, zero point calibration, and flip up pen arms for easy chart and pen changes.

Each recorder comes with a 4 ft flexible type K thermocouple bead wire that is suitable for most gas, liquids, and semi-solids up to 2000°F max. Units are encased in a durable ABS enclosure for protection in harsh environments and are portable or wall mountable with the rear panel keyhole slots.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat