Dickson TH8P5 8" Humidity/Temperature Recorder; 120 VAC/Battery

Representative image only.
Dickson Mfr # TH8P5 – Item # EW-80001-57
Simultaneously view temperature and humidity or dew point
  • Selectable units and scales—choose chart paper based on your needs
  • No inadvertent changes with lock-out dip switch
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Diameter (in)8
  • Min Temperature (° F)-4
  • Max Temperature (° C)185
  • Min Temperature (° C)-20
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Humidity Accuracy±2% from 0 to 60%; ±3% from 61 to 95%
  • Width (in)13 1/4
  • Height (in)10 1/2
  • Depth (in)2 3/4
  • Width (cm)33.7
  • Height (cm)26.7
  • Depth (cm)7
  • Power (VAC)120
  • Description8\" Humidity/Temperature Recorder; 120 VAC/Battery
  • Warranty1 year
1 Year Warranty

Key Features

  • Selectable units and scales—choose chart paper based on your needs
  • No inadvertent changes with lock-out dip switch
  • 1 year warranty

More About this Item

Select your own temperature range and scale; humidity or dew point scale; and 24-hour, 7-day, or 31-day rotation period (Charts available separately) Prevent setting changes with lock-out dip switch. Rear panel features keyhole slots for wall mounting.
These rugged and compact recorders use microprocessor-based replaceable electronic sensors to record temperature and humidity measurements. Units feature a digital display with high/low alarms and a SPST 24 V, 500 mA relay capable of shutting down a process in alarm status.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat