Dickson TK550 Compact Temperature/Humidity Datalogger, Pack of 12

Representative image only.
Dickson Mfr # TK550 – Item # EW-23033-50
Log conditions while goods are in storage or transit
  • Export data to programs such as Excel™ or PowerPoint™

$999.00USD / Pkg of 12
sign in for your price.

$195.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeTemperature and humidity
  • Max Temperature (° F)158
  • Min Temperature (° F)-4
  • Max Temperature (° C)70
  • Min Temperature (° C)-20
  • Temperature Accuracy (° F)±1.8
  • Temperature Accuracy (° C)±1.0
  • Max Humidity RH (RH)95
  • Min Humidity RH (RH)0
  • Humidity Accuracy±2% RH
  • Memory Size3,840 data points
  • InterfaceRS-232
  • Battery Type1 x 3.6V lithium battery
  • Display TypeNone
  • Length (in)1 1/4
  • Height (in)1
  • Width (in)1/2
  • DescriptionCompact Temperature/Humidity Datalogger, Pack of 12

Key Features

  • Export data to programs such as Excel™ or PowerPoint™

More About this Item

Place these data loggers in shipping containers, refrigerators, freezers, coolers, ventilation ducts, or just about anyplace to monitor temperature conditions. Delayed start feature allows passage of time before logging begins. Customized graphical software calculates min., max. and averages the data collected. Software and cable sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat