Digi-Sense 1-Zone Temperature Controller; Ramp/Soak, Type K, 120V/12A

Representative image only.
Digi-Sense Item # EW-36225-67
If your process requires several steps, this is the controller for you.
  • Models available for type J, K, or T thermocouples or RTD probes
  • Software allows for data point collection and custom designed interface
  • Program up to a 40-step profile
  • 1 year warranty

PRODUCT OPTIONS

$1,860.00USD / Each

$179.00 - $290.00USD / Each

for an additional
$179.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/16
  • Max Temperature (° F)149
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (DegreeC)65
  • Accuracy 0.1% of span, ±1.0⁰F/⁰C
  • Resolution1⁰, 1.0⁰ or 1.00⁰
  • Control Input ThermocoupleYes
  • Control Output 1SSR
  • Alarm OutputYes
  • Communication OutputRS-232
  • Display TypeLED
  • Height (in)4.25
  • Width (in)5.875
  • Depth (in)6.5
  • Height (mm)107.95
  • Width (mm)149.225
  • Depth (mm)165.1
  • Description1-Zone Temperature Controller; Ramp/Soak, Type K, 120V/12A
  • Warranty1 year
1 Year Warranty

Key Features

  • Models available for type J, K, or T thermocouples or RTD probes
  • Software allows for data point collection and custom designed interface
  • Program up to a 40-step profile
  • 1 year warranty

More About this Item

These controllers are designed for controlling multiple steps in a predetermined temperature processes, and features modern control technology that produces greater temperature stability. The Ramp/Soak feature of this control allows up to a 40-step profile, which can be configured from the provided software. You can profile temperature, time, hold, soak and end steps to create the ideal profile for your process. Auto-tune minimizes setpoint overshoot and features the ability to learn your process producing greater stability. The built in adaptive control technology provides even tighter control for these demanding applications. The controller also features an audible alarm function, temperature selectable and one panel mounted receptacle that accept a three-prong plug. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat