Digi-Sense 100 Ohm, Metal SPRT, 6.35x500 mm, -200~670C, Spade

Representative image only.
Digi-Sense Item # EW-90452-66
State-of-the-art, high-accuracy temperature probes at a fraction of the cost
  • Comparable to Fluke Calibration / Hart Scientific Model 5699
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeSecondary Reference PRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)1238
  • Min Temperature (° C)-200
  • Max Temperature (° C)670
  • Temperature Accuracy±0.003°C/100 hr at 0°C
  • Response Time (Sec)9
  • Connector TypeSpade Lugs
  • Sheath Length (in)20
  • Sheath Diameter (in)0.25
  • Description100 Ohm, Metal SPRT, 6.35x500 mm, -200~670C, Spade
  • Warranty1 year
1 Year Warranty

Key Features

  • Comparable to Fluke Calibration / Hart Scientific Model 5699
  • 1 year warranty

More About this Item

AM1850 and AM1860 Series—Standard platinum resistance thermometer SPRT probes: SPRT's are used to interpolate temperature in the range from -189.3442°C to 660.323°C on the International Temperature Scale of 1990 (ITS-90). They are widely used as standard or reference thermometers to calibrate other thermometers and to measure temperature precisely in primary and secondary laboratories. Digi-Sense SPRTs feature a extremely low drift rate, outstanding stability and repeatability. The AM1850 and AM1860 come with a metal sheath.

Accuracy is dependent on the estimated measurement uncertainty of the calibration service providing the calibration.

Probes may be available in different lengths and terminations than what is shown in the ordering table above: please contact our Application Specialists for special order options.

Probe is 100 ohms

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat