Digi-Sense ASTM Like Liquid-In-Glass Thermometer, 97C / Tank, Total Immersion, -18 to 49C, Organic Liquid Fill

Representative image only.
Digi-Sense Item # EW-08009-54
Now you can perform ASTM method measurements without the worry of mercury contamination
  • Designed for specific ASTM (American Society for Testing and Materials) test methods
  • Nonmercury blue spirit liquid

PRODUCT OPTIONS

$99.50USD / Each

$198.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Stay connected — Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (")11 29/32
  • Min Temperature (° C)-18
  • Max Temperature (° C)49
  • Accuracy±0.5°C
  • Division (° C)0.5
  • Thermometer FillBlue Spirit
  • Overall Length (in)11.9
  • Overall Length (mm)303
  • Immersion Depth (mm)303
  • Stem MaterialWhite-Back Glass
  • ASTM Number97C
  • DescriptionASTM Like Liquid-In-Glass Thermometer, 97C / Tank, Total Immersion, -18 to 49C, Organic Liquid Fill

Key Features

  • Designed for specific ASTM (American Society for Testing and Materials) test methods
  • Nonmercury blue spirit liquid

More About this Item

These thermometers are precision manufactured to conform to ASTM E-1 specifications except for not being mercury filled. Designed for use in quality control laboratories or when mercury filled thermometers can not be used but where ASTM standards are still needed. ASTM established thermometer standards suited for special applications, and assigned an ASTM number according to each specification.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat