Digi-Sense Dampened Adjustable Angle Bimetal Thermometer, 3" Dial, 6" L/0-250F/-20-120C 90550-39

Representative image only.
Digi-Sense Item # EW-90550-39
The benefits of a liquid-filled case in a silicone-free dry configuration
  • Dampened movement
  • More economical than silicone gauges
  • Greater temperature range than silicone-filled gauges
  • Anti-parallax dial for accurate readings
  • Eliminate the risk of a leaking case and cross-contamination
  • Hermetically sealed per ASME B40.3 standard to prevent fogging and protect against tough environments
  • Rugged 304 stainless steel construction with a clear glass lens
  • Recalibrate using the external reset screw
  • 7 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Max Temperature (° F)250
  • Max Temperature (° C)120
  • Accuracy±1% full-scale
  • Division (° C)1
  • Division (° F)2
  • Dial Size (in)3
  • Dial / Case Material304 Stainless Steel
  • Stem Length (in)6
  • Stem Diameter (in)0.25
  • Stem Material304 Stainless Steel
  • Connection0.5\" NPT(M)
  • DescriptionDampened Adjustable Angle Bimetalal Thermometer, 3\" Dial, 6\" L/0-250F/-20-120C 90550-39
  • Warranty7 year

Key Features

  • Dampened movement
  • More economical than silicone gauges
  • Greater temperature range than silicone-filled gauges
  • Anti-parallax dial for accurate readings
  • Eliminate the risk of a leaking case and cross-contamination
  • Hermetically sealed per ASME B40.3 standard to prevent fogging and protect against tough environments
  • Rugged 304 stainless steel construction with a clear glass lens
  • Recalibrate using the external reset screw
  • 7 year warranty

More About this Item

Accuracy is ±1% full-scale when stem is immersed 2" in liquids or 4" in gases (immerse models with a 2.5" stem length 2" in gases).
Measured stem length from the top of the threads to the bottom tip of the stem. Stem dia is 0.25"; threaded connection is 1/2" NPT(M). All thermometers meet or exceed ASME B40.3 standards.
Maximum environmental temperature for glass lens thermometers is 500degF (148degC).
Discounts: Save 10% on 10-24 assorted thermometers, 15% on 25 to 49, and 20% on 50 or more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat