Digi-Sense Full Immrsn PRT, 0.125" x 4" , 0~420C, Spade

Representative image only.
Digi-Sense Item # EW-90452-25
State-of-the-art, high-accuracy temperature probes at a fraction of the cost
  • Equivalent to Fluke Calibration / Hart Scientific Model 5607

PRODUCT OPTIONS

$816.00USD / Each

$449.00USD / Each

for an additional
$449.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeFull Immersion PRT/RTD
  • Min Temperature (° F)32
  • Max Temperature (° F)788
  • Min Temperature (° C)0
  • Max Temperature (° C)420
  • Temperature Accuracy±0.05°C and ±0.04°C/100 hr
  • Response Time (Sec)5
  • Connector TypeSpade Lugs
  • Sheath Length (in)4
  • Sheath Diameter (in)0.125
  • DescriptionFull Immrsn PRT, 0.125" x 4" , 0~420C, Spade

Key Features

  • Equivalent to Fluke Calibration / Hart Scientific Model 5607

More About this Item

AM1612 and AM1643 Series—Full-immersion PRT/RTD probes: Designed to perform in extreme environments where both the transition junction and the lead wires are required to withstand temperatures covering the entire operating range of the probe. Applications include calibration or validation of sensors used in laboratory or biology freezers, walk-in refrigerators, autoclaves, ovens, stability test chambers, furnaces, and incubators. These probes feature short term stability of 20 mK at TPW and long term drift of 40 mK at Triple Point of Water (TPW). The AM1643 has a range of 0 to 420ºC (32 to 788ºF).

Probes may be available in different lengths and terminations than what is shown in the ordering table above: please contact our Application Specialists for special order options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat