Digi-Sense Galileo Thermometer; 64 to 88°F (18 to 30°C), 17"

Representative image only.
Digi-Sense Item # EW-08006-05
Dual scale thermometers have colorful spheres that rise and fall to indicate temperature
  • Hand-crafted thermometers
  • Non-mercury liquid
  • Seven floating spheres provide both Fahrenheit and Celsius readings
  • Seventeen inches tall
  • 5 year warranty

PRODUCT OPTIONS

$58.40USD / Each
Stay connected — Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)64
  • Min Temperature (° C)18
  • Max Temperature (° F)88
  • Height (in)17
  • Max Temperature (° C)30
  • Accuracy±4.0°F
  • Division (° F)4
  • Thermometer FillOil
  • Overall Length (in)17
  • Overall Length (mm)430
  • Stem MaterialGlass
  • DescriptionGalileo Thermometer; 64 to 88°F, 7 Spheres, 17\"
  • Warranty5 years
5 Year Warranty

Key Features

  • Hand-crafted thermometers
  • Non-mercury liquid
  • Seven floating spheres provide both Fahrenheit and Celsius readings
  • Seventeen inches tall
  • 5 year warranty

More About this Item

Colorful glass thermometer is based on Galileo’s theory developed over 400 years ago: in liquid, a body of fixed mass becomes less buoyant as the liquid temperature rises, and more buoyant as the temperature decreases—due to changes in liquid density. As temperature changes, the multi-colored balls rise and fall within the liquid-filled thermostatic tube. Lowest sphere in the top group within the instrument indicates ambient temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat