Digi-Sense General Purpose Liquid-In-Glass Thermometer; -35 to 50C, Total Immersion, Organic Liquid Fill

Representative image only.
Digi-Sense Item # EW-08008-19
Low-cost way to measure temperature quickly and accurately.
  • Non-mercury red spirit liquid
  • Celsius-scale

PRODUCT OPTIONS

$11.20USD / Each

$185.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (")12
  • Min Temperature (° C)-35
  • Max Temperature (° C)50
  • Accuracy±2.0°C
  • Division (° C)1
  • Thermometer FillRed Spirit
  • Overall Length (in)12
  • Overall Length (mm)300
  • Immersion Depth (mm)300
  • Stem MaterialWhite-Back Glass
  • DescriptionGeneral Purpose Liquid-In-Glass Thermometer; -35 to 50C, Total Immersion, Organic Liquid Fill

Key Features

  • Non-mercury red spirit liquid
  • Celsius-scale

More About this Item

These thermometers are ideal for use in laboratory, biology, chemistry, university, photographic, food/beverage, petrochemical, automotive, wastewater and many other general purpose applications.
All Durac thermometers feature markings that are permanently printed on the glass, red spirit liquid that has a dark scale contrasts against a white background.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat