This item is now discontinued. Please browse similar items

Digi-Sense High-Range 3-Wire 100Ohm RTD Probe; 1/4" OD, 12" L, Al Head

Representative image only.
Digi-Sense Item # EW-90445-70
  • 316 Stainless steel sheath material
  • 1/2'' X 1/2'' NPT stainless steel hex nipple for head mounting fittings
  • Aluminum screw cover connection head
  • Low range or high range wire wound elements
  • .00385º C temperature coefficient

SPECS & DESCRIPTION

Specifications & Description

  • Length (")12
  • Probe TypeRTD
  • Connector Type1/2" NPT(M)
  • Sheath Length (in)12
  • Sheath Diameter (in)0.25
  • DescriptionHigh-Range 3-Wire 100Ohm RTD Probe; 1/4" OD, 12" L, Al Head
  • Warranty1 year
1 Year Warranty

Key Features

  • 316 Stainless steel sheath material
  • 1/2'' X 1/2'' NPT stainless steel hex nipple for head mounting fittings
  • Aluminum screw cover connection head
  • Low range or high range wire wound elements
  • .00385º C temperature coefficient
  • Custom built assemblies available upon request
  • 1 year warranty

More About this Item

These RTD assemblies consist of a single Low Range or High Range Wire Wound element constructed of 316 Stainless Steel sheath material, assembled together with an Aluminum screw cover connection head.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat