Digi-Sense Industrial RTD Probe 9" Length, 3/4" Thread

Representative image only.
Digi-Sense Item # EW-93820-46
All-in-one, includes industrial probe head, element and thermowell
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (")9
  • Probe TypeRTD
  • Min Temperature (° F)-50
  • Max Temperature (° F)350
  • Min Temperature (° C)-45
  • Max Temperature (° C)176
  • JunctionUngrounded
  • Sheath Length (in)9
  • Sheath Diameter (in)0.75
  • DescriptionIndustrial RTD Probe 9" Length, 3/4" Thread
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Industrial RTDs assemblies produce greater accuracy are ideal for use in industrial applications, chemical processes, production lines, ovens, furnaces and vessels. . The probes conductor is made of 24 gauge cooper wire and is encased with FEP insulation, and has a 316 stainless steel sheath. Featuring a standard size protection head with a gasketed cap to seal out dust and moisture and houses a ceramic terminal block. Head has a 3/4" NPT (F) opening on the side for easy connection to electrical conduit. 316 stainless steel thermowells are included in assemble and are ideal for applications where removing of the probe without draining the vessel is necessary.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat