Cole-Parmer Irreversible 10 Point Vertical Temperature Label, 270-360°F/132-182°C; 10/Pk

Representative image only.
Cole-Parmer Item # EW-09035-07
Save time and money due to costly recalls
  • Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process
  • Self-adhesive design
  • 1 year warranty

PRODUCT OPTIONS

$45.50USD / Pkg of 10

BUY MORE & SAVE

  • 1-4$45.50USD / Pkg of 10
  • 5-9$40.95USD / Pkg of 10
  • 10-19$38.68USD / Pkg of 10
  • 20+$36.40USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Number of Temperature Indicators10
  • Max temperature (° F)360
  • Max temperature (° C)182
  • Temperature Points (° F)270, 280, 289, 300, 309, 320, 331, 340, 351, 360
  • Temperature Points (° C)132, 138, 143, 149, 154, 160, 166, 171, 177, 182
  • Initial colorWhite
  • First color changeBlack
  • Width (in)45/64
  • Length (in)2
  • Depth (in)1/32
  • DescriptionIrreversible 10 Point Vertical Temperature Label, 270-360°F/132-182°C; 10/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process
  • Self-adhesive design
  • 1 year warranty

More About this Item

Labels are made up of a series of temperature-sensitive elements sealed between heat-resistant substrates with transparent windows. Each element changes color distinctly as its rated temperature is met or exceeded. The changes to the label are irreversible, providing a temperature history of the surface being monitored. The labels will not delaminate when removed, allowing them to be attached to an inspection report to serve as a permanent record. Ideal for use in the food, automotive, molding and metal working industries. Accuracy is ±1°C from 29 to 99°C, ±1.5°C from 100 to 154°C, and ±1% + 1°C from 160 to 280°C. Shelf life: one year after date of purchase.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat