Digi-Sense Prec. Ind. PRT, 0.187" x 9" , -60~160C, Spade

Representative image only.
Digi-Sense Item # EW-90452-05
State-of-the-art, high-accuracy temperature probes at a fraction of the cost

PRODUCT OPTIONS

$295.00USD / Each

$449.00USD / Each

for an additional
$449.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypePrecision Industrial PRT/RTD
  • Min Temperature (° F)-76
  • Max Temperature (° F)320
  • Min Temperature (° C)-60
  • Max Temperature (° C)160
  • Temperature Accuracy±0.05°C and ±0.04°C/100 hr
  • Response Time (Sec)4
  • Connector TypeSpade Lugs
  • Sheath Length (in)9
  • Sheath Diameter (in)0.1875
  • DescriptionPrec. Ind. PRT, 0.187" x 9" , -60~160C, Spade

More About this Item

AM1610 Series—Precision industrial PRT/RTD probes: Conform to the standard 385 curve, letting you use your DIN/IEC RTD meters fully. Manufactured using a special aged and tested 5mm long sensing element to achieve the best performance in stability and repeatability. All have an accuracy of 35 mK at 0°C and short-term stability of 10 mK at 0°C. The AM1610 has a temperature range of -60 to 160ºC (-76 to 320ºF)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat