Digi-Sense Precision Liquid-In-Glass Thermometer; -1 to 201C, Total Immersion, Organic Liquid Fill

Representative image only.
Digi-Sense Item # EW-90260-25
Scales are permanently fused on to the glass and won’t wear off
  • Nonmercury blue spirit liquid
  • Statement of accuracy

PRODUCT OPTIONS

$137.00USD / Each

$198.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Stay connected — Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (")24
  • Min Temperature (° C)-1
  • Max Temperature (° C)201
  • Accuracy±0.7°C; ±1.0°C above 100°C
  • Division (° C)0.2
  • Thermometer FillBlue Spirit
  • Overall Length (in)24
  • Overall Length (mm)610
  • Immersion Depth (mm)610
  • Stem MaterialWhite-Back Glass
  • DescriptionPrecision Liquid-In-Glass Thermometer; -1 to 201C, Total Immersion, Organic Liquid Fill

Includes

Ring top and a statement of accuracy supplied by manufacturer.

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy

More About this Item

These thermometers are inexpensive and safe for use in laboratories, universities, food/beverage, environmental, wastewater, petrochemical, pharmaceutical and many other general-purpose applications. Fractional-degree thermometers offer higher precision. Choose from partial immersion or total immersion thermometers.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include a ring top and a statement of accuracy supplied by manufacturer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat