Digi-Sense Sec. Ref. PRT, 0.25" x 12" , -200~420C, Bare Wire

Representative image only.
Digi-Sense Item # EW-90452-32
State-of-the-art, high-accuracy temperature probes at a fraction of the cost
  • Equivalent to Fluke Calibration / Hart Scientific Model 5615 and 5616

PRODUCT OPTIONS

$700.00USD / Each

$449.00USD / Each

for an additional
$449.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeSecondary Reference PRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)788
  • Min Temperature (° C)-200
  • Max Temperature (° C)420
  • Temperature Accuracy±0.015°C and ±0.01°C/100 hr
  • Response Time (Sec)9
  • Connector TypeStripped Wire
  • Sheath Length (in)12
  • Sheath Diameter (in)0.25
  • DescriptionSec. Ref. PRT, 0.25" x 12" , -200~420C, Bare Wire

Key Features

  • Equivalent to Fluke Calibration / Hart Scientific Model 5615 and 5616

More About this Item

AM1730—Secondary reference PRT/RTD probes: These probes are the workhorse of laboratories. With a calibration uncertainty at 0°C of just ±0.015°C, these probes fully meet ITS-90 criteria for reference thermometers fully. The unique design achieves an excellent balance between hysteresis effect and mechanical/thermal shocks. Both series boast very low short term stability of 7 mK at TPW. The AM1730 has a range of -200 to 420°C.

Probes may be available in different lengths and terminations than what is shown in the ordering table above: please contact our Application Specialists for special order options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat