Cole-Parmer Stainless Steel Pressure Transmitter, 300 psig, 1-5 V Out; 0.5%

Representative image only.
Cole-Parmer Item # EW-07356-04
Small Profile With One-Piece 304 Stainless Steel Design
  • Piezoresistive ceramic sensor
  • Temperature compensated output
  • 1 year warranty

PRODUCT OPTIONS

$247.77USD / Each
$291.50USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% BFSL
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Min Temperature (° F)-40
  • Max Temperature (° F)257
  • Min Temperature (° C)-40
  • Max Temperature (° C)125
  • Wetted Materials304 SS NBR
  • Case304SS
  • Process Connection1/4\" NPT(M)
  • Electrical Connections6-ft (2-m) shielded cable
  • Electrical termination3-wire
  • Output1 to 5 VDC
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Diameter (in)1
  • Length (in)1 19/32
  • Length (cm)4
  • Diameter (cm)2.5
  • DescriptionStainless Steel Pressure Transmitter, 300 psig, 1-5 V Out; 0.5%
  • Warranty1 year
  • Power8 to 30 VDC
1 Year Warranty

Key Features

  • Piezoresistive ceramic sensor
  • Temperature compensated output
  • 1 year warranty

More About this Item

This series of stainless steel pressure transducers are suitable for both mobile and industrial applications. Its small profile is ideal for space constraints. The body is machined from a single piece of 304 stainless steel to provide added protection for the internal electronics. A piezoresistive ceramic sensor along with ASIC signal conditioning provides an excellent thermally compensated output.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat