Digi-Sense TC9100 Benchtop Temperature Controller for Thermocouples; 230 VAC

Representative image only.
Digi-Sense Item # EW-89800-12
Direct plug-in of heating or cooling devices
  • Simple on/off control to sophisticated auto-tuning PID control
  • Simultaneous view measured value and set point on two-line display
  • Front panel indicates output and alarm conditions
  • Grid support bracket ideal for fume hood mounting
  • 1 year warranty

PRODUCT OPTIONS

$1,193.00USD / Each

$172.00 - $242.00USD / Each

for an additional
$172.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-328
  • Max Temperature (° F)2502
  • Min Temperature (° C)-200
  • Max Temperature (° C)1800
  • AccuracyTypes J, K, T, E, N: ±0.1% of span ;Types B, R, S:±0.2% of span. ;Span equals: 1000⁰F (540⁰C) min.
  • Resolution0.1⁰; 1⁰ above 999.9⁰ and below -99.9⁰
  • Control Input ThermocoupleYes
  • Control Output 1Power receptacle rated for 230 VAC 10 A max
  • Alarm OutputNo
  • Data LoggingNo
  • Display TypeOLED
  • Height (in)5
  • Width (in)8
  • Depth (in)9
  • Height (mm)127
  • Width (mm)203.2
  • Depth (mm)228.6
  • Power (VAC)230
  • DescriptionBenchtop Temperature Controller for Thermocouples; 230 VAC
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationUL Listed.

Includes

grid support bracket, electrical noise canceling ferrite clip, and IEC socket power connector for interchangeable cord sets (specify country of destination when ordering).

Key Features

  • Simple on/off control to sophisticated auto-tuning PID control
  • Simultaneous view measured value and set point on two-line display
  • Front panel indicates output and alarm conditions
  • Grid support bracket ideal for fume hood mounting
  • 1 year warranty

More About this Item

The benchtop single-loop temperature controllers are designed to regulate a user-defined set point temperature. The microprocessor control provides heating/cooling tolerances for demanding applications found in laboratory or industrial environments. Temperature scale selectable to read in °F, °C, K (Kelvin), or °R (Rankine). An auto-tuning function provides automatic configuration of the PID parameters with minimum user configuration required. Nonvolatile memory stores all user-defined information.
A convenient output receptacle, located on the back of the units, allows for direct plug-in of heaters and other devices. All models accept eight thermocouple types (J, K,N,R,S,T B, and E). Safety features include a loop-break alarm, overtemperature and timer cutoffs, separate fuses for instrument and output receptacle, and audible/visible out-of-range alarms.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat