Digi-Sense Temperature Transmitter, 3-Wire 100 Ohm Pt RTD, -250 to 0F

Representative image only.
Digi-Sense Item # EW-94710-37
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control Input RTD100 Ω Pt, 3-wire
  • Output4 to 20 mA
  • Min Temperature (° F)-250
  • Max Temperature (° F)0
  • Accuracy of Span±0.1%
  • Loop Power Supply13 to 40 VDC
  • DescriptionTemperature Transmitter, 3-Wire 100 Ohm Pt RTD, -250 to 0F
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Thermocouple and RTD Transmitters

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat