Digi-Sense Thermohygrometer with RS-232 and Alarm; 10 to 95% RH, 0 to 199F

Representative image only.
Digi-Sense Item # EW-37950-11
Microprocessor-based for quick and easy calibration
  • Download data to PC via RS-232

$330.00USD / Each

$200.00 - $270.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±2% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)199
  • Max Temperature (° C)93
  • Temperature Accuracy±0.5% of reading from 32° to 122°F (0° to 50°C)
  • Temperature Resolution0.1°
  • Response Time8 seconds
  • Display Type3.5-digit LCD, 0.25" H
  • OutputRS-232
  • Data LoggingYes
  • Battery9V battery (1)
  • Height (in)7
  • Width (in)2 3/4
  • Depth (in)1/8
  • DescriptionThermohygrometer with RS-232 and Alarm; 10 to 95% RH, 0 to 199F
1 Year WarrantyConformite EuropeenneDEW POINT

Includes

hard case and one 9 V battery.

Key Features

  • Download data to PC via RS-232

More About this Item

Measure temperature and humidity with these thermohygrometers. Probe is replaceable if damaged.

These meters feature data hold, MIN/MAX, memory storage, selectable °F/°C, low-battery indicator, and auto-off after 20 minutes of nonuse.

Model 37950-11 also calculates dew point and features an alarm for out-of-range conditions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat