This item is now discontinued. We recommend the following as suggested replacements: EW-86460-01

Digi-Sense Traceable® Continuous-Use Thermistor Thermometer with Calibration

Representative image only.
Digi-Sense Item # EW-08402-61
Always on, monitors temperature around the clock
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermistor
  • Number Of Probe Channels1
  • Types Of Probes AcceptedThermistor
  • Min Temperature (° F)-58
  • Max Temperature (° F)500
  • Min Temperature (° C)-50
  • Max Temperature (° C)260
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • Display Type0.4\" Display, 4-digit LCD
  • Height (in)4
  • Width (in)2
  • Depth (in)1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)7 1/4
  • Battery Life1 year
  • BatteryAAA Battery (1)
  • DescriptionTraceable® Continuous-Use Thermistor Thermometer with Calibration
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

More About this Item

This thermometer can be used in foods, soils, cuvettes, water baths, wastewater, and incubators. Never again worry about leaving unit on—it’s always on. Single battery runs continuously for one year. A high and low alarm may be programmed in 1deg increments. When temperature exceeds set points, a 1-minute audible alarm signals an out-of-range condition. Alarm automatically resets when temperature returns to “in range” reading. Alarm mode may be switched off when not required. Meter features Max/Min readings, countdown timer, and °F/°C selection. Comes with a flip-open stand for bench top use, and the probe clips to unit for handy storage.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat