Digi-Sense Traceable® Digital Autoranging Multimeter with Calibration

Representative image only.
Digi-Sense Item # EW-98766-91
Specifically designed for checking electrical functions of scientific equipment
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Audible beep for checking continuity
  • Features HOLD, auto off, and low-battery indicator

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)750
  • DC Voltage Accuracy±1.5% + 3 digits
  • AC Max (Volts)750
  • Ac Voltage Accuracy±2.0% + 4 digits
  • Resistance Max (Ω)300
  • Resistance Max (KΩ)300
  • Resistance Max (MΩ)30
  • ContinuityBuzzer, 4.1 KHz
  • Diode Tester0.8 mA (max)
  • Digits4-digit LCD, 3/8\"H digits
  • Display3200
  • Power1.5 V button cell batteries (2)
  • Width (in)2.5
  • Height (in)4.25
  • Depth (in)0.375
  • Width (cm)6.4
  • Height (cm)10.8
  • Depth (cm)1
  • DescriptionTraceable® Digital Autoranging Multimeter with Calibration
1 Year Warranty

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Audible beep for checking continuity
  • Features HOLD, auto off, and low-battery indicator

More About this Item

Perfect unit to test batteries, fuses, recorder outputs, cables, wall plugs, probes, printed circuit boards, and complex electronic instrumentation. Continuity feature beeps when there is a short in probes, cables, or circuit boards.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat