Traceable Key-Chain Digital Timer with Calibration

Representative image only.
Traceable Item # EW-94411-35
Take it wherever you go!
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity20 hours
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±1 sec/day
  • Alarm1 minute
  • DisplayLCD, 0.375\" H
  • CertificationsNIST-traceable
  • Height (in)1 1/2
  • Depth (in)3/4
  • Width (in)2
  • Height (cm)3.8
  • Depth (cm)1.9
  • Width (cm)5.1
  • DescriptionTraceable® Key-Chain Digital Timer with Calibration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Use as a key chain, or clip to a button hole of your lab coat to take it wherever you go. Program countdown mode from 20 hours to 1 minute; alarm sounds when timer reaches zero. LCD display shows time remaining in hours and minutes. In stopwatch mode, counts up to 20 minutes and repeats.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat