Digi-Sense Traceable® Large-Digit Stopwatch/Chronograph with Calibration; ±0.01% Accuracy

Representative image only.
Digi-Sense Item # EW-98766-07
Single-event, time-out/time-in, cumulative-split, and continuous timing
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Shock-resistant ABS plastic case for rugged durability
  • Features AM/PM, date, day, alarm, and clock functions
  • Use as a timer or use to display time of day in hours, minutes, and seconds

PRODUCT OPTIONS

$13.68USD / Each
$18.25USD / Each
Time to recalibrate?
for an additional
$59.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity23 hours, 59 minutes, 59 seconds
  • Timing ModesTime-out/time-in, continuous timing, cumulative split, chronograph
  • Count DirectionUp
  • Resolution0.01 sec
  • Accuracy±0.01%
  • AlarmAudible
  • CaseABS Plastic
  • CertificationsNIST-traceable
  • Battery IncludedYes
  • Height (in)2
  • Depth (in)0
  • Width (in)2
  • DescriptionTraceable® Large-Digit Stopwatch/Chronograph with Calibration; ±0.01% Accuracy
NIST Traceable Calibration

Includes

Battery, lanyard, and NIST-traceable calibration certificate with data.

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Shock-resistant ABS plastic case for rugged durability
  • Features AM/PM, date, day, alarm, and clock functions
  • Use as a timer or use to display time of day in hours, minutes, and seconds

More About this Item

These stopwatch/timer/chronographs feature extra-tough construction and time-of-day alarm—ideal for industrial and plant use.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat