Traceable Stick-It™ Mini-Clock

Representative image only.
Traceable Item # EW-08610-20
Compact 1.6" diameter clock fits anywhere
  • Mini-size 1.6 inch diameter (40 mm) x 0.3 inch depth (8 mm) and weighs only 1 ounce
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 1003
  • 1 year warranty

$19.00USD / Each
Time to recalibrate?
for an additional
$66.80USD / Each
for an additional
$139.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Resolution1 sec
  • Accuracy±0.013%
  • DisplayAnalog
  • CertificationsIP65
  • Depth (in)5/16
  • Outside Diameter (OD) (in)1 39/64
  • Depth (cm)0.8
  • Outside Diameter (OD) (cm)4.1
  • DescriptionCalibrated Mini-Clock
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Mini-size 1.6 inch diameter (40 mm) x 0.3 inch depth (8 mm) and weighs only 1 ounce
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 1003
  • 1 year warranty

More About this Item

Small size and multiple mounting options makes this clock perfect for the individual work area. Includes hook-and-loop fastener and double-sided tape for wall/surface mounting; flat bottom lets you stand it on your shelf, bench, or desk. It has quartz-crystal 0.013% accuracy and easy to read bright white hands. The rugged metal case is o-ring sealed making it water-resistant/dustproof. No winding is required.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat