This item is now discontinued. We recommend the following as suggested replacements: EW-94461-31

Digi-Sense Traceable® Single-Channel Digital Alarm Clock with Timer with Calibration

Representative image only.
Digi-Sense Item # EW-08610-10
Features time-of-day, time elapsed, and time remaining
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±8.64 sec/day
  • Alarm1 minute beep
  • DisplayLCD, 0.375\" H
  • CertificationsNIST-traceable
  • Battery Type1.5 V button cell
  • Height (in)3 3/8
  • Depth (in)5/8
  • Width (in)2 1/2
  • Height (cm)8.6
  • Depth (cm)1.6
  • Width (cm)6.4
  • DescriptionTraceable® Single-Channel Digital Alarm Clock with Timer with Calibration
  • Warranty6 month
6 Month WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 6 month warranty

More About this Item

Timer displays time-of-day in the clock mode, time elapsed in the stopwatch mode, and time remaining in the alarm mode. Timer counts up to and down from 24 hours with a 1-second resolution. Alarm sounds for 1 minute at the completion of countdown cycle; also displays elapsed countdown.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat