Digi-Sense Traceable® Thermohygrometer with Minimum/Maximum Function and Calibration

Representative image only.
Digi-Sense Item # EW-37101-00
MIN/MAX buttons display stored values
  • Get accurate, reliable measurements with included NIST-traceable calibration

$84.36USD / Each
$99.25USD / Each
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)25
  • Max RH Range (%)95
  • RH Accuracy±5% RH mid-range; ±8% RH otherwise
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±2.0°F from 32° to 104°F; ±4.0°F for remaining range (±1.0°C from 0° to 40°C; ±2.0°C for remaining range)
  • Temperature Resolution
  • Temperature Probe TypeThermistor
  • Response Time8 seconds
  • Display Type2-digit LCD, 0.63" H
  • Mounting TypeWall
  • BatteryAAA Battery (2)
  • Height (in)3 3/4
  • Width (in)2 5/8
  • Depth (in)5/8
  • DescriptionTraceable® Thermohygrometer with Minimum/Maximum Function and Calibration
NIST Traceable Calibration

Includes

NIST-traceable calibration certificate with data.

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration

More About this Item

Thermohygrometer displays temperature compensated relative humidity in % RH and temperature in °F or °C. Stores minimum and maximum RH and temperature readings — just press the front-panel MIN and MAX buttons to read stored values. Press the RESET button to continue displaying current RH and temperature conditions. Large LCD also indicates ''comfort'', ''wet'', or ''dry'' condition. Thermohygrometer features an integral stand for easy desktop viewing and a wall mounting bracket.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat