Traceable Vibrating Digital Timer with Calibration

Representative image only.
Traceable Item # EW-98766-80
"Bounce back" memory makes repetitive timing easy
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Three alarm modes—audible, visual, and vibrating
  • Increased visibility with LED light

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity19 hours 59 minutes or 99 minutes 59 seconds
  • Timing ModesCount down, count up
  • Count DirectionUp and down
  • ClockNo
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • AlarmVibration, 1 min beep, and visual
  • DisplayLCD, 3/4\"H
  • CaseABS Plastic
  • CertificationsNIST-traceable
  • Battery TypeAAA
  • Battery IncludedYes
  • Height (in)3
  • Depth (in)1 1/4
  • Width (in)1 3/4
  • Height (cm)7.6
  • Depth (cm)3.2
  • Width (cm)4.4
  • DescriptionTraceable® Vibrating Digital Timer with Calibration
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Three alarm modes—audible, visual, and vibrating
  • Increased visibility with LED light

More About this Item

Timer vibrates when time is up to quietly nudge you during a meeting or conference. Vibrating alarm is also ideal for loud environments, where hearing a buzzer is difficult. Once the timer reaches zero in the count down mode alarm beeps for a minute and timer counts up and flashes to show elapsed time since alarm.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat