Traceable Waterproof Remote Probe Thermometer Ultra with Calibration; 1 Stainless Steel Probe

Representative image only.
Traceable Item # EW-98767-33
Water resistant and shockproof—ideal for any area!
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Display updates every second
  • Features MIN, MAX, and selectable °F/°C
  • Features enhanced accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)482
  • Min Temperature (° C)-50
  • Max Temperature (° C)250
  • Accuracy±0.5°C at -20 to 200°C; otherwise ±1°C
  • Resolution0.1° (-19.9 to 199.9°C); otherwise 1°C
  • IP RatingIP61
  • Display Type0.5\" Display, 3.5-digit LCD
  • Depth (in)1/2
  • Diameter (in)1 3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)5
  • Cable Length (in)108
  • Battery1.5 V Battery (1)
  • DescriptionWaterproof Remote Probe Thermometer Ultra with Calibration; 1 Stainless Steel Probe
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Display updates every second
  • Features MIN, MAX, and selectable °F/°C
  • Features enhanced accuracy
  • 1 year warranty

More About this Item

Water-resistant remote probe thermometer is perfect for wet areas—case is IP61 rated and shockproof, and probe is impervious to acid and solvents. Probe with 10-ft (3-m) flexible cord makes it easy to take temperature measurements in hard to reach areas. Supplied with suction cups, magnet, and hook-and-loop tabs to attach to any surface.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat